Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4357-C

4357-C

4357-C PIPE MARKER ; B915 4357-C WHT/GRN STYLE C

Pipe Marker; Pumped Condensate Text Legend; Snap-On; Plastic Material; Green Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height

Part #

109613

BDI #

1003660

PRICE
$ 18.51 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473678494
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Pumped Condensate Text Legend; Snap-On; Plastic Material; Green Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height
Long Description
Pipe Marker; Pumped Condensate Text Legend; Snap-On; Plastic Material; Green Color; 2.5" to 3.875" Pipe Outside Diameter; 13" Length; 1.25" Character Height