token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

48307

48307 PROHIBITED ACTIVITY TAG ; B851 5.75X3 2-SIDE REV H 10TAG/PK

Tag; Polyester Material; Black/Red On White Color; 3" Overall Width; 5-3/4" Overall Height; 10 Tags Per Pack

Part #

48307

BDI #

24717438

PRICE
$ 29.28 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473483074
Noun
Tag
Manufacturer URL
https://www.bradyid.com
Product Detail
Tag
Product Specification
Polyester Material; Black/Red On White Color; 3" Overall Width; 5-3/4" Overall Height; 10 Tags Per Pack
Long Description
Tag; Polyester Material; Black/Red On White Color; 3" Overall Width; 5-3/4" Overall Height; 10 Tags Per Pack