Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

48701

48701 PROHIBITED ACTIVITY TAG ; B851 5.75X3 2-SIDE REV H 10TAG/PK

Tag; Polyester Material; Black/Red On White Color; 3" Overall Width; 5-3/4" Overall Height; 10 Tags Per Pack

Part #

48701

BDI #

24717446

PRICE
$ 29.87 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473487010
Noun
Tag
Manufacturer URL
https://www.bradyid.com
Product Detail
Tag
Product Specification
Polyester Material; Black/Red On White Color; 3" Overall Width; 5-3/4" Overall Height; 10 Tags Per Pack
Long Description
Tag; Polyester Material; Black/Red On White Color; 3" Overall Width; 5-3/4" Overall Height; 10 Tags Per Pack