Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5000-Q

5000-Q

5000-Q NUMBER/LETTER LABEL ; B997 BRADYLITE REFL YEL/BLK Q 25LABEL/PK

Safety Label; Q Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 1.75" Width; 2.875" Height; 2.5" Character Height; 1 Per Card

Part #

50042

BDI #

1026226

PRICE
$ 54.00 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473500429
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
Q Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 1.75" Width; 2.875" Height; 2.5" Character Height; 1 Per Card
Long Description
Safety Label; Q Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 1.75" Width; 2.875" Height; 2.5" Character Height; 1 Per Card