Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

500RPWXL

500RPWXL

500RPWXL ELASTIC WAIST PANT ; LUMINATOR .16MM 20EA/CS

Rainwear; Snap Closure Type; Fluorescent Lime/Silver Reflective Stripe Color; 2" Nominal Height; 16" Nominal Length; Polyester and Polyurethane Material; X-Large Size Group; Elastic Waist Rain Pant Style; 0.16MM Nominal Thickness; 13" Nominal Width

Part #

500RPWXL

BDI #

23228928

PRICE
$ 41.72 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
46181527
EAN
0045143500642
Noun
Rainwear
Keyword String
Waist
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-500RPWXL
Weight / LBS
0.64
Product Detail
Rainwear
Product Specification
Snap Closure Type; Fluorescent Lime/Silver Reflective Stripe Color; 2" Nominal Height; 16" Nominal Length; Polyester and Polyurethane Material; X-Large Size Group; Elastic Waist Rain Pant Style; 0.16MM Nominal Thickness; 13" Nominal Width
Long Description
Rainwear; Snap Closure Type; Fluorescent Lime/Silver Reflective Stripe Color; 2" Nominal Height; 16" Nominal Length; Polyester and Polyurethane Material; X-Large Size Group; Elastic Waist Rain Pant Style; 0.16MM Nominal Thickness; 13" Nominal Width