Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

52020

52020

52020 SAFETY GLASS ; SKULLERZ

Safety Glasses; Black With Gray Rubber Nose Piece Frame Color; Nylon Frame Material; Polycarbonate Lens Material; Copper Lens Tint; 99.9 Percentage UVA/UVB/UVC Ray/Scratch Resistance; Skullerz Dagr Series; Blade; Half-Frame; Safety Glass; SunGlass Style; Black Temple Color

Part #

52020

BDI #

24327160

PRICE
$ 27.67 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
30171707
EAN
0720476520207
Noun
Glasses
Keyword String
Safety
Manufacturer Item Number
150-52020
Product Detail
Safety Glasses
Product Specification
Black With Gray Rubber Nose Piece Frame Color; Nylon Frame Material; Polycarbonate Lens Material; Copper Lens Tint; 99.9 Percentage UVA/UVB/UVC Ray/Scratch Resistance; Skullerz Dagr Series; Blade; Half-Frame; Safety Glass; SunGlass Style; Black Temple Color
Long Description
Safety Glasses; Black With Gray Rubber Nose Piece Frame Color; Nylon Frame Material; Polycarbonate Lens Material; Copper Lens Tint; 99.9 Percentage UVA/UVB/UVC Ray/Scratch Resistance; Skullerz Dagr Series; Blade; Half-Frame; Safety Glass; SunGlass Style; Black Temple Color