token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5668-I

5668-I

5668-I PIPE MARKER ; B689 5668-I WHT/GRN STYLE I

Pipe Marker; Cooling Water Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Green Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height

Part #

57192

BDI #

1028044

PRICE
$ 15.82 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473571924
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Cooling Water Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Green Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height
Long Description
Pipe Marker; Cooling Water Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Green Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height