Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5710-I

5710-I

5710-I PIPE MARKER ; B689 5710-I BLK/YEL STYLE I

Pipe Marker; Hydraulic Fluid Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Yellow Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height

Part #

57241

BDI #

1028068

PRICE
$ 16.13 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473572419
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Hydraulic Fluid Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Yellow Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height
Long Description
Pipe Marker; Hydraulic Fluid Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Yellow Color; 1.5" to 2.378" Pipe Outside Diameter; 9" Height; 8" Width; 0.75" Character Height