Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5734-O

5734-O

5734-O PIPE MARKER ; B689 5734-O WHT/BLU STYLE O

Pipe Marker; Oxygen Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Blue Color; 0.5" to 1.375" Pipe Outside Diameter; 8" Height; 5" Width; 0.5" Character Height

Part #

56493

BDI #

1027869

PRICE
$ 10.79 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473564933
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Oxygen Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Blue Color; 0.5" to 1.375" Pipe Outside Diameter; 8" Height; 5" Width; 0.5" Character Height
Long Description
Pipe Marker; Oxygen Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Blue Color; 0.5" to 1.375" Pipe Outside Diameter; 8" Height; 5" Width; 0.5" Character Height