token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5775-O

5775-O

5775-O PIPE MARKER ; B689 5775-O WHT/GRN STYLE O

Pipe Marker; Treated Water Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Green Color; 0.5" to 1.375" Pipe Outside Diameter; 8" Height; 5" Width; 0.5" Character Height

Part #

56527

BDI #

1027886

PRICE
$ 10.59 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473565275
Noun
Marker
Keyword String
Pipe
Manufacturer URL
https://www.bradyid.com
Product Detail
Pipe Marker
Product Specification
Treated Water Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Green Color; 0.5" to 1.375" Pipe Outside Diameter; 8" Height; 5" Width; 0.5" Character Height
Long Description
Pipe Marker; Treated Water Text Legend; Wrap Around; Adhesive Lip; Plastic Material; Green Color; 0.5" to 1.375" Pipe Outside Diameter; 8" Height; 5" Width; 0.5" Character Height