token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

5900-S

5900-S

5900-S NUMBER/LETTER LABEL ; B997 BRADYLITE BLK/REFL SLV S 25LABEL/PK

Safety Label; S Text Legend; Permanent Acrylic Adhesive; Black On Silver Color; 1" Width; 1.5" Height; 1" Character Height; 1 Per Card

Part #

59028

BDI #

1028470

PRICE
$ 41.20 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473590284
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
S Text Legend; Permanent Acrylic Adhesive; Black On Silver Color; 1" Width; 1.5" Height; 1" Character Height; 1 Per Card
Long Description
Safety Label; S Text Legend; Permanent Acrylic Adhesive; Black On Silver Color; 1" Width; 1.5" Height; 1" Character Height; 1 Per Card