Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5905-R

5905-R

5905-R NUMBER/LETTER LABEL ; B997 BRADYLITE REFL YEL/BLK R 25LABEL/PK

Safety Label; R Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 1" Width; 1.5" Height; 1" Character Height; 1 Per Card

Part #

59077

BDI #

1028507

PRICE
$ 41.20 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473590772
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
R Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 1" Width; 1.5" Height; 1" Character Height; 1 Per Card
Long Description
Safety Label; R Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 1" Width; 1.5" Height; 1" Character Height; 1 Per Card