token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

596-11

596-11

596-11 PERSONAL PROTECTION SIGNS LABEL ; B946 4"HX2.87"W SAFETY GLASSES 25LBL/PK

Safety Sign; Wear Safety Glasses; Permanent Acrylic Adhesive; Vinyl Material; Green On White Color; 2.875" Width; 4" Height; 25 Label Per Card

Part #

44090

BDI #

1023851

PRICE
$ 25.74 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473440909
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Wear Safety Glasses; Permanent Acrylic Adhesive; Vinyl Material; Green On White Color; 2.875" Width; 4" Height; 25 Label Per Card
Long Description
Safety Sign; Wear Safety Glasses; Permanent Acrylic Adhesive; Vinyl Material; Green On White Color; 2.875" Width; 4" Height; 25 Label Per Card