Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

596-14

596-14

596-14 CHEMICAL/HAZARD MATERIAL LABEL ; B946 4"HX2.87"W FLAMMABLE SLVNT 25LBL/PK

Safety Sign; Flammable Solvents; Permanent Acrylic Adhesive; Vinyl Material; Black On Red Color; 2.875" Width; 4" Height; 25 Label Per Card

Part #

44093

BDI #

1023853

PRICE
$ 26.26 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473440930
Noun
Sign
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Sign
Product Specification
Flammable Solvents; Permanent Acrylic Adhesive; Vinyl Material; Black On Red Color; 2.875" Width; 4" Height; 25 Label Per Card
Long Description
Safety Sign; Flammable Solvents; Permanent Acrylic Adhesive; Vinyl Material; Black On Red Color; 2.875" Width; 4" Height; 25 Label Per Card