token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6212R

6212R

6212R PVC GLOVES ; PVC INTRLK LINED 12" 10PAA/CS

PVC Gloves; Black Color; Gauntlet Cuff Style; Rough Finish Finish; Interlock Lining; PVC Material; Acid/Caustics/Chemical/Grease/Oil/Solvent Resistance; Large 12" Size Group; Single Dipped; Rough Finish Style; For Used With Agriculture, Farming, Janitorial, Sanitation and Material Handling

Part #

6212R

BDI #

23222716

PRICE
$ 3.54 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
2.36
UNSPSC
46181500
EAN
0045143621286
Noun
Gloves
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-6212R
Weight / LBS
0.47
Product Detail
PVC Gloves
Product Specification
Black Color; Gauntlet Cuff Style; Rough Finish Finish; Interlock Lining; PVC Material; Acid/Caustics/Chemical/Grease/Oil/Solvent Resistance; Large 12" Size Group; Single Dipped; Rough Finish Style; For Used With Agriculture, Farming, Janitorial, Sanitation and Material Handling
Long Description
PVC Gloves; Black Color; Gauntlet Cuff Style; Rough Finish Finish; Interlock Lining; PVC Material; Acid/Caustics/Chemical/Grease/Oil/Solvent Resistance; Large 12" Size Group; Single Dipped; Rough Finish Style; For Used With Agriculture, Farming, Janitorial, Sanitation and Material Handling