token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

65321

65321

65321 CIRCUIT BREAKER SWITCH LOCKOUT ; 6/PK

Lockout and Hasp; Red Color; 4.8" Maximum Height; Includes Six Thumbscrew Lockout With Pull Over Lock Cover; 6.7" Nominal Length; Polypropylene and Amplifier; Glass Filled Impact-Modified Nylon Material; Circuit Breaker Lockout Clamp-on Type; 480 V; 600 V Nominal Voltage; 7.6" Maximum Width; For Used With 480/600V Switch up To 2-1/4" Wide and 7/8" Thick

Part #

65321

BDI #

1031796

PRICE
$ 96.74 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473653217
Noun
Lockout and Hasp
Manufacturer Item Number
262-65321
Weight / LBS
1.63
Product Detail
Lockout and Hasp
Product Specification
Red Color; 4.8" Maximum Height; Includes Six Thumbscrew Lockout With Pull Over Lock Cover; 6.7" Nominal Length; Polypropylene and Amplifier; Glass Filled Impact-Modified Nylon Material; Circuit Breaker Lockout Clamp-on Type; 480 V; 600 V Nominal Voltage; 7.6" Maximum Width; For Used With 480/600V Switch up To 2-1/4" Wide and 7/8" Thick
Long Description
Lockout and Hasp; Red Color; 4.8" Maximum Height; Includes Six Thumbscrew Lockout With Pull Over Lock Cover; 6.7" Nominal Length; Polypropylene and Amplifier; Glass Filled Impact-Modified Nylon Material; Circuit Breaker Lockout Clamp-on Type; 480 V; 600 V Nominal Voltage; 7.6" Maximum Width; For Used With 480/600V Switch up To 2-1/4" Wide and 7/8" Thick