token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

65396

65396

65396 CIRCUIT BREAKER SWITCH LOCKOUT ; NO HOLE CIRCUIT BRKR LOCKOUT

Lockout and Hasp; 0.2" Maximum Height; 3.4" Nominal Length; 1 EA Quantity; Circuit Breaker Lockout Type; 220 V Nominal Voltage; 5.7" Maximum Width; For Used With 120V Breaker

Part #

65396

BDI #

1031818

PRICE
$ 16.47 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
23153100
EAN
0754473653965
Noun
Lockout and Hasp
Manufacturer Item Number
262-65396
Weight / LBS
0.6
Product Detail
Lockout and Hasp
Product Specification
0.2" Maximum Height; 3.4" Nominal Length; 1 EA Quantity; Circuit Breaker Lockout Type; 220 V Nominal Voltage; 5.7" Maximum Width; For Used With 120V Breaker
Long Description
Lockout and Hasp; 0.2" Maximum Height; 3.4" Nominal Length; 1 EA Quantity; Circuit Breaker Lockout Type; 220 V Nominal Voltage; 5.7" Maximum Width; For Used With 120V Breaker