token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

65452

65452

65452 LOCKOUT TAG ; B853 5.75X3 BK/RD/WH REV F 25/PK

Safety Tag; Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5.75" Nominal Height; Includes 25 Cotton Tie String; Paper; Not Laminated Material; 1 PK/Pack Quantity; Reverse Side No. 1 Style; 3" Nominal Width

Part #

65452

BDI #

1031844

PRICE
$ 22.08 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473654528
Noun
Tag
Keyword String
Safety
Manufacturer Item Number
262-65452
Product Detail
Safety Tag
Product Specification
Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5.75" Nominal Height; Includes 25 Cotton Tie String; Paper; Not Laminated Material; 1 PK/Pack Quantity; Reverse Side No. 1 Style; 3" Nominal Width
Long Description
Safety Tag; Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5.75" Nominal Height; Includes 25 Cotton Tie String; Paper; Not Laminated Material; 1 PK/Pack Quantity; Reverse Side No. 1 Style; 3" Nominal Width