Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

65520

65520

65520 LOCKOUT TAG ; 5.75" HX3" W DO NOT OPERATE 25/PACK

Safety Tag; Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5.75" Nominal Height; Includes 25 Nylon Tie; Polyester Material; 25 EA/Pack Quantity; Reverse Side No. 1 Style; 3" Nominal Width

Part #

65520

BDI #

1031862

PRICE
$ 89.33 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473655204
Noun
Tag
Keyword String
Safety
Manufacturer Item Number
262-65520
Product Detail
Safety Tag
Product Specification
Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5.75" Nominal Height; Includes 25 Nylon Tie; Polyester Material; 25 EA/Pack Quantity; Reverse Side No. 1 Style; 3" Nominal Width
Long Description
Safety Tag; Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5.75" Nominal Height; Includes 25 Nylon Tie; Polyester Material; 25 EA/Pack Quantity; Reverse Side No. 1 Style; 3" Nominal Width