Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

65525

65525

65525 LOCKOUT TAG ; B837 5.75X3 BK/RD/WH 25/PK

Safety Tag; Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5-1/2" Nominal Height; Polyester Material; 25/Pack Quantity; Reverse Side No. 2 Style; 3" Nominal Width

Part #

65525

BDI #

1031867

PRICE
$ 89.33 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473655259
Noun
Tag
Keyword String
Safety
Manufacturer Item Number
262-65525
Weight / LBS
0.35
Product Detail
Safety Tag
Product Specification
Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5-1/2" Nominal Height; Polyester Material; 25/Pack Quantity; Reverse Side No. 2 Style; 3" Nominal Width
Long Description
Safety Tag; Black/Red on White Color; Danger Depicted Text; Do Not Operate; 5-1/2" Nominal Height; Polyester Material; 25/Pack Quantity; Reverse Side No. 2 Style; 3" Nominal Width