Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

65560

65560

65560 GATE VALVE LOCKOUT ; HINGED POLYPROPYLENE RED 1-2.5" RANGE

Lockout and Hasp; Red Color; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 2-1/2" Maximum Handle Size; 1" Minimum Handle Size; 1.41" Maximum Height; Includes Danger Label in English; French and Spanish; Polypropylene Material; 1 Number of Padlock; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Mini Gate Valve Lockout Type; 4.72" Maximum Width; For Used With Gate Valve

Part #

65560

BDI #

1031878

PRICE
$ 16.41 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.065
UNSPSC
23153100
EAN
0754473655600
Noun
Lockout and Hasp
Manufacturer Item Number
262-65560
Weight / LBS
0.14
Product Detail
Lockout and Hasp
Product Specification
Red Color; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 2-1/2" Maximum Handle Size; 1" Minimum Handle Size; 1.41" Maximum Height; Includes Danger Label in English; French and Spanish; Polypropylene Material; 1 Number of Padlock; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Mini Gate Valve Lockout Type; 4.72" Maximum Width; For Used With Gate Valve
Long Description
Lockout and Hasp; Red Color; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 2-1/2" Maximum Handle Size; 1" Minimum Handle Size; 1.41" Maximum Height; Includes Danger Label in English; French and Spanish; Polypropylene Material; 1 Number of Padlock; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Mini Gate Valve Lockout Type; 4.72" Maximum Width; For Used With Gate Valve