token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

65561

65561

65561 VALVE LOCKOUT ; GATE VALVE POLYPROPYLENE HINGED RED

Lockout and Hasp; Red Color; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 5" Maximum Handle Size; 2-1/2" Minimum Handle Size; 2" Maximum Height; Includes Label in English; French and Spanish; Polypropylene Material; 1 Number of Padlock; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Small Gate Valve Lockout Type; 7.28" Maximum Width; For Used With Gate Valve

Part #

65561

BDI #

1031879

PRICE
$ 25.36 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473655617
Noun
Lockout and Hasp
Manufacturer Item Number
262-65561
Weight / LBS
0.42
Product Detail
Lockout and Hasp
Product Specification
Red Color; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 5" Maximum Handle Size; 2-1/2" Minimum Handle Size; 2" Maximum Height; Includes Label in English; French and Spanish; Polypropylene Material; 1 Number of Padlock; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Small Gate Valve Lockout Type; 7.28" Maximum Width; For Used With Gate Valve
Long Description
Lockout and Hasp; Red Color; DANGER LOCKED OUT DO NOT REMOVE Depicted Text; 5" Maximum Handle Size; 2-1/2" Minimum Handle Size; 2" Maximum Height; Includes Label in English; French and Spanish; Polypropylene Material; 1 Number of Padlock; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Small Gate Valve Lockout Type; 7.28" Maximum Width; For Used With Gate Valve