token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

65562

65562

65562 GATE VALVE LOCKOUT ; GVLO 5-6.5 RED

Lockout and Hasp; Red Color; 6-1/2" Maximum Handle Size; 5" Minimum Handle Size; 2.2" Maximum Height; 3.6" Nominal Length; Non-Adherent Plastic Material; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; 7.2" Maximum Width

Part #

65562

BDI #

1031880

PRICE
$ 36.08 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473655624
Noun
Lockout and Hasp
Manufacturer Item Number
262-65562
Weight / LBS
0.66
Product Detail
Lockout and Hasp
Product Specification
Red Color; 6-1/2" Maximum Handle Size; 5" Minimum Handle Size; 2.2" Maximum Height; 3.6" Nominal Length; Non-Adherent Plastic Material; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; 7.2" Maximum Width
Long Description
Lockout and Hasp; Red Color; 6-1/2" Maximum Handle Size; 5" Minimum Handle Size; 2.2" Maximum Height; 3.6" Nominal Length; Non-Adherent Plastic Material; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; 7.2" Maximum Width