token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6560-D

6560-D

6560-D NUMBER/LETTER LABEL ; OUTDOOR NUMBERS/LETTERS 10 LABEL/CARD

Safety Label; D Text Legend; Permanent Acrylic Adhesive; Black On Orange Color; 0.875" Width; 1.5" Height; 1" Character Height; 10 Per Card

Part #

65613

BDI #

1031916

PRICE
$ 6.92 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473656133
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
D Text Legend; Permanent Acrylic Adhesive; Black On Orange Color; 0.875" Width; 1.5" Height; 1" Character Height; 10 Per Card
Long Description
Safety Label; D Text Legend; Permanent Acrylic Adhesive; Black On Orange Color; 0.875" Width; 1.5" Height; 1" Character Height; 10 Per Card