token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

65675

65675

65675 ELECTRICAL PLUG LOCKOUT ; 2" HX4.61" WX0.5" DIAX2" D

Lockout and Hasp; Red Color; 4-1/2" Maximum Height; 3.3" Nominal Length; Polypropylene Material; 220V/500V Nominal Voltage; 6.9" Maximum Width

Part #

65675

BDI #

1031948

PRICE
$ 29.54 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.215
UNSPSC
23153100
EAN
0754473656751
Noun
Lockout and Hasp
Manufacturer Item Number
262-65675
Weight / LBS
0.48
Product Detail
Lockout and Hasp
Product Specification
Red Color; 4-1/2" Maximum Height; 3.3" Nominal Length; Polypropylene Material; 220V/500V Nominal Voltage; 6.9" Maximum Width
Long Description
Lockout and Hasp; Red Color; 4-1/2" Maximum Height; 3.3" Nominal Length; Polypropylene Material; 220V/500V Nominal Voltage; 6.9" Maximum Width