token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6702

6702

6702 ECOSTATION EARPLUG DISPENSER ; SOFTIES REFILL 500 PAIR/DISP 4/CS

Earplug Refill; Orange and White with Streaks and Swirls Color; 100 Percentage PVC-Free Disposable Foam | Recyclable Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; Snap-In For EcoStation Dispenser Type; Quantity-4 Snap-In Refill Bottles | 500 Pairs/Refill

Part #

6702

BDI #

24433672

PRICE
$ 165.00 / each

QTY

Brand
Manufacturer Name
MOLDEX
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
46181904
EAN
0092311670201
Noun
Refill
Keyword String
Earplug
Manufacturer URL
https://www.moldex.com
Manufacturer Item Number
507-6702
Product Detail
Earplug Refill
Product Specification
Orange and White with Streaks and Swirls Color; 100 Percentage PVC-Free Disposable Foam | Recyclable Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; Snap-In For EcoStation Dispenser Type; Quantity-4 Snap-In Refill Bottles | 500 Pairs/Refill
Long Description
Earplug Refill; Orange and White with Streaks and Swirls Color; 100 Percentage PVC-Free Disposable Foam | Recyclable Bottle Material; 33 db Noise Reduction Rate; Noise Reduction Rate; Snap-In For EcoStation Dispenser Type; Quantity-4 Snap-In Refill Bottles | 500 Pairs/Refill