Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

70002

70002

70002 WRIST SUPPORT ; SIZE S RIGHT BLK SINGLE STRAP

Wrist and Arm Support; Two Stage Hook and Amplifier/Loop Closure Type; Black Color; 1" Nominal Height; 5" Nominal Length; Small Size Group; Right; 1" Nominal Width

Part #

70002

BDI #

24327462

PRICE
$ 22.36 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
46181534
EAN
0720476700029
Noun
Support
Keyword String
Wrist and Arm
Manufacturer Item Number
150-70002
Weight / LBS
0.1
Product Detail
Wrist and Arm Support
Product Specification
Two Stage Hook and Amplifier/Loop Closure Type; Black Color; 1" Nominal Height; 5" Nominal Length; Small Size Group; Right; 1" Nominal Width
Long Description
Wrist and Arm Support; Two Stage Hook and Amplifier/Loop Closure Type; Black Color; 1" Nominal Height; 5" Nominal Length; Small Size Group; Right; 1" Nominal Width