token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

70008

70008

70008 WRIST SUPPORT ; SIZE XL RIGHT BLK SINGLE STRAP

Wrist and Arm Support; Two Stage Hook and Amplifier/Loop Closure Type; Black Color; 1" Nominal Height; 5" Nominal Length; X-Large Size Group; Right; 1" Nominal Width

Part #

70008

BDI #

24327464

PRICE
$ 22.36 / each

QTY

Manufacturer Name
ERGODYNE CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
46181534
EAN
0720476700081
Noun
Support
Keyword String
Wrist and Arm
Manufacturer Item Number
150-70008
Weight / LBS
0.2
Product Detail
Wrist and Arm Support
Product Specification
Two Stage Hook and Amplifier/Loop Closure Type; Black Color; 1" Nominal Height; 5" Nominal Length; X-Large Size Group; Right; 1" Nominal Width
Long Description
Wrist and Arm Support; Two Stage Hook and Amplifier/Loop Closure Type; Black Color; 1" Nominal Height; 5" Nominal Length; X-Large Size Group; Right; 1" Nominal Width