Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

76168

76168

76168 BLANK ACCIDENT TAG ; 3-1/4X5-5/8 25/PK

Safety Tag; Yellow Color; Caution Depicted Text; 1.1" Nominal Height; 3.8" Nominal Length; Polyester Material; 25/Pack Quantity; Reverse Side No. 1 Style; 7.2" Nominal Width

Part #

76168

BDI #

1034490

PRICE
$ 73.34 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473761684
Noun
Tag
Keyword String
Safety
Manufacturer Item Number
262-76168
Weight / LBS
0.26
Product Detail
Safety Tag
Product Specification
Yellow Color; Caution Depicted Text; 1.1" Nominal Height; 3.8" Nominal Length; Polyester Material; 25/Pack Quantity; Reverse Side No. 1 Style; 7.2" Nominal Width
Long Description
Safety Tag; Yellow Color; Caution Depicted Text; 1.1" Nominal Height; 3.8" Nominal Length; Polyester Material; 25/Pack Quantity; Reverse Side No. 1 Style; 7.2" Nominal Width