Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

7890-0

7890-0

7890-0 NUMBER/LETTER LABEL ; OUTDOOR NUMBERS/LETTERS 10 LABEL/CARD

Safety Label; 0 Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 0.875" Width; 1.5" Height; 1" Character Height; 10 Per Card

Part #

78901

BDI #

1034865

PRICE
$ 6.92 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473789015
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
0 Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 0.875" Width; 1.5" Height; 1" Character Height; 10 Per Card
Long Description
Safety Label; 0 Text Legend; Permanent Acrylic Adhesive; Yellow On Black Color; 0.875" Width; 1.5" Height; 1" Character Height; 10 Per Card