Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

86091

86091

86091 FIRE EXTINGUISHER SIGN/LABEL ; B302 14X10 WHT/RED FIRE EXT W/ARO

Safety Sign; White on Red Color; FIRE EXTINGUISHER Depicted Text; 0.006" Nominal Depth; 14" Nominal Height; English Language; Polyester With Polyester Overlaminate Material; Self-Adhesive Mounting; Rectangle Shape; 10" Nominal Width

Part #

86091

BDI #

1039192

PRICE
$ 20.67 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473860912
Noun
Sign
Keyword String
Safety
Manufacturer Item Number
262-86091
Weight / LBS
0.57
Product Detail
Safety Sign
Product Specification
White on Red Color; FIRE EXTINGUISHER Depicted Text; 0.006" Nominal Depth; 14" Nominal Height; English Language; Polyester With Polyester Overlaminate Material; Self-Adhesive Mounting; Rectangle Shape; 10" Nominal Width
Long Description
Safety Sign; White on Red Color; FIRE EXTINGUISHER Depicted Text; 0.006" Nominal Depth; 14" Nominal Height; English Language; Polyester With Polyester Overlaminate Material; Self-Adhesive Mounting; Rectangle Shape; 10" Nominal Width