Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

88N/D18

88N/D18

88N/D18 ; POR LINEMANS BELTS BLACK

Full-Floating Belt; 9" Width, Leather Back Saver Body Pad, 1-3/4" Leather D-Saddle and Waist Strap (18" D-Size)

Part #

88N/D18

BDI #

18451478

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46182306
EAN
0612230167097
Noun
Belt
Keyword String
Full-Floating
Product Detail
Full-Floating Belt
Product Specification
9" Width, Leather Back Saver Body Pad, 1-3/4" Leather D-Saddle and Waist Strap (18" D-Size)
Long Description
Full-Floating Belt; 9" Width, Leather Back Saver Body Pad, 1-3/4" Leather D-Saddle and Waist Strap (18" D-Size)