token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

88N/D27

88N/D27

88N/D27 ; POR LINEMANS BELT BLACK

Full-Floating Belt; 9" Width, Leather Back Saver Body Pad, 1-3/4" Leather D-Saddle and Waist Strap (27" D-Size)

Part #

88N/D27

BDI #

18451487

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46182306
EAN
0612230167219
Noun
Belt
Keyword String
Full-Floating
Product Detail
Full-Floating Belt
Product Specification
9" Width, Leather Back Saver Body Pad, 1-3/4" Leather D-Saddle and Waist Strap (27" D-Size)
Long Description
Full-Floating Belt; 9" Width, Leather Back Saver Body Pad, 1-3/4" Leather D-Saddle and Waist Strap (27" D-Size)