token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8B3032/8H

8B3032/8H

8B3032/8H GLOVES ; BUTYL 8" DIA CUFF 30MIL 32"L

Glovebox Glove; Butyl; 30MIL Thickness; 32" Length; Chemical Resistant; Black

Part #

8B3032/8H

BDI #

23236855

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.876
UNSPSC
46181541
Noun
Glove
Keyword String
Glovebox
Product Detail
Glovebox Glove
Product Specification
Butyl; 30MIL Thickness; 32" Length; Chemical Resistant; Black
Long Description
Glovebox Glove; Butyl; 30MIL Thickness; 32" Length; Chemical Resistant; Black