token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

92723PUL

92723PUL

92723PUL CUT PROTECTION GLOVES ; 13GA HPPE/SYNTHETIC 12PAA/CS

Cut Resistant Gloves; Salt and Pepper/Black Color; Knit Wrist Cuff Style; Synthetic Material; Large Size Group

Part #

92723PUL

BDI #

23223888

PRICE
$ 6.74 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
46181500
EAN
0045143560776
Noun
Gloves
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-92723PUL
Product Detail
Cut Resistant Gloves
Product Specification
Salt and Pepper/Black Color; Knit Wrist Cuff Style; Synthetic Material; Large Size Group
Long Description
Cut Resistant Gloves; Salt and Pepper/Black Color; Knit Wrist Cuff Style; Synthetic Material; Large Size Group