token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

92735NL

92735NL

92735NL CUT PROTECTION GLOVES ; 15GA BLK HYPERMAX/STL 12PAA/PAK 72PAA/CS

Cut Resistant Gloves; Black Color; Knitted Cuff Style; Hypermax Material; Large Size Group

Part #

92735NL

BDI #

23223910

PRICE
$ 23.90 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.142
UNSPSC
46181500
EAN
0045143767939
Noun
Gloves
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-92735NL
Product Detail
Cut Resistant Gloves
Product Specification
Black Color; Knitted Cuff Style; Hypermax Material; Large Size Group
Long Description
Cut Resistant Gloves; Black Color; Knitted Cuff Style; Hypermax Material; Large Size Group