token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

92743BPL

92743BPL

92743BPL CUT PROTECTION GLOVES ; SILVER/GRAY HPPE/SYN 12PAA/PAK 144PAA/CS

Cut Resistant Gloves; Bi-polymer Coating; Salt/Pepper Color; Slip-on Cuff Style; HyperMax Material; A7 Resistance; L Size Group

Part #

92743BPL

BDI #

23223844

PRICE
$ 12.77 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.087
UNSPSC
46181500
EAN
0045143576173
Noun
Gloves
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-92743BPL
Product Detail
Cut Resistant Gloves
Product Specification
Bi-polymer Coating; Salt/Pepper Color; Slip-on Cuff Style; HyperMax Material; A7 Resistance; L Size Group
Long Description
Cut Resistant Gloves; Bi-polymer Coating; Salt/Pepper Color; Slip-on Cuff Style; HyperMax Material; A7 Resistance; L Size Group