Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

92743BPS

92743BPS

92743BPS CUT PROTECTION GLOVES ; SILVER/GRAY HPPE/SYN 12PAA/PAK 144PAA/CS

Cut Resistant Gloves; Bi-polymer Coating; Salt/Pepper Color; Slip-on Cuff Style; HyperMax Material; A7 Resistance; S Size Group

Part #

92743BPS

BDI #

23223848

PRICE
$ 12.77 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
46181500
EAN
0045143576197
Noun
Gloves
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
127-92743BPS
Product Detail
Cut Resistant Gloves
Product Specification
Bi-polymer Coating; Salt/Pepper Color; Slip-on Cuff Style; HyperMax Material; A7 Resistance; S Size Group
Long Description
Cut Resistant Gloves; Bi-polymer Coating; Salt/Pepper Color; Slip-on Cuff Style; HyperMax Material; A7 Resistance; S Size Group