token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9712-V

9712-V

9712-V NUMBER/LETTER LABEL ; 20 LABEL/CARD

Safety Label; V Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 0.75" Width; 2" Height; 0.625" Character Height; 20 Label Per Card

Part #

97651

BDI #

1045806

PRICE
$ 6.64 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473976514
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
V Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 0.75" Width; 2" Height; 0.625" Character Height; 20 Label Per Card
Long Description
Safety Label; V Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 0.75" Width; 2" Height; 0.625" Character Height; 20 Label Per Card