Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

9713-E

9713-E

9713-E NUMBER/LETTER LABEL ; 97 SERIES NUMBER/LETTER CARD 10 LBL/CARD

Safety Label; E Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1" Width; 1.5" Height; 1" Character Height; 10 Label Per Card

Part #

97660

BDI #

1045815

PRICE
$ 7.85 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473976606
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
E Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1" Width; 1.5" Height; 1" Character Height; 10 Label Per Card
Long Description
Safety Label; E Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1" Width; 1.5" Height; 1" Character Height; 10 Label Per Card