Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A6150/40

NORA6150/40 FACESHIELD ; POR CL 6X15 5 PETG

Faceshield; Polyethylene Terephthalate Glycol; clear; Flat; 6" Width X 15.5" Height X 0.04" Thickness

Part #

A6150/40

BDI #

18444549

QTY

Manufacturer Name
HONEYWELL SAFETY PRODUCTS honeywellsafety.com
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181702
EAN
0821812678887
Harmonized Tariff Code
4015.11.01.50
Noun
Shield
Keyword String
Facial
Product Detail
Faceshield
Product Specification
Polyethylene Terephthalate Glycol; clear; Flat; 6" Width X 15.5" Height X 0.04" Thickness
Long Description
Faceshield; Polyethylene Terephthalate Glycol; clear; Flat; 6" Width X 15.5" Height X 0.04" Thickness