Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

A6260

A6260

A6260 REKEYABLE PADLOCK ; SOLID STL 2" W 1-1/8" CLR 6/PK 24/CTN

Padlock and Cable; Silver Color; 6 Number of Pin; 3/8" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 1-1/8" Shackle Maximum Length

Part #

A6260

BDI #

22874761

PRICE
$ 44.21 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
46171501
EAN
0037325961679
Noun
Padlock and Cable
Manufacturer Item Number
045-A6260
Weight / LBS
0.83
Product Detail
Padlock and Cable
Product Specification
Silver Color; 6 Number of Pin; 3/8" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 1-1/8" Shackle Maximum Length
Long Description
Padlock and Cable; Silver Color; 6 Number of Pin; 3/8" Nominal Shackle Diameter; 3/4" Shackle Inner Nominal Width; 1-1/8" Shackle Maximum Length