token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

AF-H3-PK

AF-H3-PK

AF-H3-PK WIRE MARKER ; B184 BLK/ALM LEGEND: H3 25CARD/PK

Wire Marker; H3 Text Legend; Permanent Acrylic Adhesive; Aluminum Material; Black On Silver Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack

Part #

111126

BDI #

1004475

PRICE
$ 161.52 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820901587
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
H3 Text Legend; Permanent Acrylic Adhesive; Aluminum Material; Black On Silver Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack
Long Description
Wire Marker; H3 Text Legend; Permanent Acrylic Adhesive; Aluminum Material; Black On Silver Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack