Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AF-N-PK

AF-N-PK

AF-N-PK WIRE MARKER ; B184 BLK/ALM LEGEND: N 25CARD/PK

Wire Marker; N Text Legend; Permanent Acrylic Adhesive; Aluminum Material; Black On Silver Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack

Part #

111136

BDI #

1004485

PRICE
$ 164.75 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0662820901686
Noun
Marker
Keyword String
Wire
Manufacturer URL
https://www.bradyid.com
Product Detail
Wire Marker
Product Specification
N Text Legend; Permanent Acrylic Adhesive; Aluminum Material; Black On Silver Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack
Long Description
Wire Marker; N Text Legend; Permanent Acrylic Adhesive; Aluminum Material; Black On Silver Color; 1.5" Height; 36 Marker Per Card; 25 Card Per Pack