Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
ALU-BLK-76ST-KD

ALU-BLK-76ST-KD

ALU-BLK-76ST-KD

ALU-BLK-76ST-KD PADLOCK ; ALUM BLACK 76MM STEEL SHACKLE

Lockout Padlock; Aluminum Material; Black Color; 1.8" Height; 1.5" Width; 3" Steel Shackle; 0.25" Shackle Diameter; Keyed Different; 1 Per Pack

Part #

150331

BDI #

24671118

PRICE
$ 30.82 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46171501
EAN
0754473611460
Noun
Padlock
Keyword String
Lockout
Manufacturer URL
https://www.bradyid.com
Product Detail
Lockout Padlock
Product Specification
Aluminum Material; Black Color; 1.8" Height; 1.5" Width; 3" Steel Shackle; 0.25" Shackle Diameter; Keyed Different; 1 Per Pack
Long Description
Lockout Padlock; Aluminum Material; Black Color; 1.8" Height; 1.5" Width; 3" Steel Shackle; 0.25" Shackle Diameter; Keyed Different; 1 Per Pack