Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
ALU-BLU-38ST-KA6PK

ALU-BLU-38ST-KA6PK

ALU-BLU-38ST-KA6PK

ALU-BLU-38ST-KA6PK PADLOCK ; ALUM BLUE 38MM STEEL SHACKLE 6/PK

Lockout Padlock; Aluminum Material; Blue Color; 1.8" Height; 1.5" Width; 1.5" Steel Shackle; 0.25" Shackle Diameter; Keyed Alike; 6 Per Pack

Part #

150220

BDI #

24671124

PRICE
$ 174.72 / pack

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46171501
EAN
0754473610357
Noun
Padlock
Keyword String
Lockout
Manufacturer URL
https://www.bradyid.com
Product Detail
Lockout Padlock
Product Specification
Aluminum Material; Blue Color; 1.8" Height; 1.5" Width; 1.5" Steel Shackle; 0.25" Shackle Diameter; Keyed Alike; 6 Per Pack
Long Description
Lockout Padlock; Aluminum Material; Blue Color; 1.8" Height; 1.5" Width; 1.5" Steel Shackle; 0.25" Shackle Diameter; Keyed Alike; 6 Per Pack