token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
B30EP-174-593-WT

B30EP-174-593-WT

B30EP-174-593-WT

B30EP-174-593-WT PRINTER LABEL ; B30 B593 WHT 4"X1" 300/RLL

Substitute Label; Engraved Plate; Permanent Acrylic Adhesive; Polyester Material; White Color; 4" Width; 1" Height

Part #

118033

BDI #

1009452

PRICE
$ 691.26 / each

QTY

Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153100
EAN
0754473211172
Noun
Label
Keyword String
Substitute
Manufacturer URL
https://www.bradyid.com
Product Detail
Substitute Label
Product Specification
Engraved Plate; Permanent Acrylic Adhesive; Polyester Material; White Color; 4" Width; 1" Height
Long Description
Substitute Label; Engraved Plate; Permanent Acrylic Adhesive; Polyester Material; White Color; 4" Width; 1" Height