token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

BK312

BK312

BK312 SAFETY GLASSES ; BEARKAT GRAY LENS 12PAA/PAK 144PAA/CS

Safety Glasses; Gray Frame Color; Duramass Scratch Resistant Lens Coating/Shade; Polycarbonate Lens Material; Gray Lens Tint; Scratch Resistance; BearKat BK3 Series; Gray Temple Color

Part #

BK312

BDI #

23230546

PRICE
$ 3.08 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
UNSPSC
30171707
EAN
0766868281523
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
135-BK312
Product Detail
Safety Glasses
Product Specification
Gray Frame Color; Duramass Scratch Resistant Lens Coating/Shade; Polycarbonate Lens Material; Gray Lens Tint; Scratch Resistance; BearKat BK3 Series; Gray Temple Color
Long Description
Safety Glasses; Gray Frame Color; Duramass Scratch Resistant Lens Coating/Shade; Polycarbonate Lens Material; Gray Lens Tint; Scratch Resistance; BearKat BK3 Series; Gray Temple Color