Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CL2MLPFRXL

CL2MLPFRXL

CL2MLPFRXL SAFETY VEST ; CLASS 2 MESH 50EA/CS

Safety Vest; Hook and Amplifier/Loop Closure Type; Fluorescent Lime Color; 1" Nominal Height; 14" Nominal Length; 100 Percentage Polyester Material; X-Large Size Group; 12" Nominal Width

Part #

CL2MLPFRXL

BDI #

21448580

PRICE
$ 29.69 / each

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.188
UNSPSC
46181507
EAN
0045143996049
Noun
Vest
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
611-CL2MLPFRXL
Weight / LBS
0.49
Product Detail
Safety Vest
Product Specification
Hook and Amplifier/Loop Closure Type; Fluorescent Lime Color; 1" Nominal Height; 14" Nominal Length; 100 Percentage Polyester Material; X-Large Size Group; 12" Nominal Width
Long Description
Safety Vest; Hook and Amplifier/Loop Closure Type; Fluorescent Lime Color; 1" Nominal Height; 14" Nominal Length; 100 Percentage Polyester Material; X-Large Size Group; 12" Nominal Width