Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CL410AF

CL410AF

CL410AF SAFETY GLASSES ; CLEAR AF LENS 12PAA/PAK 144PAA/CS

Safety Glasses; Clear Color; Clear Frame Color; Polycarbonate Frame Material; Duramas Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; S/Anti-Fog Resistance; Checklite CL4 Series; Universal Size Group; Clear Temple Color

Part #

CL410AF

BDI #

23230626

PRICE
$ 3.75 / pair

QTY

Manufacturer Name
MCR SAFETY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.044
UNSPSC
30171707
EAN
0766868544796
Noun
Glasses
Keyword String
Safety
Manufacturer URL
https://www.mcrsafety.com
Manufacturer Item Number
135-CL410AF
Product Detail
Safety Glasses
Product Specification
Clear Color; Clear Frame Color; Polycarbonate Frame Material; Duramas Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; S/Anti-Fog Resistance; Checklite CL4 Series; Universal Size Group; Clear Temple Color
Long Description
Safety Glasses; Clear Color; Clear Frame Color; Polycarbonate Frame Material; Duramas Anti-Fog Lens Coating/Shade; Polycarbonate Lens Material; Clear Lens Tint; S/Anti-Fog Resistance; Checklite CL4 Series; Universal Size Group; Clear Temple Color